National® Brand Four-Ring Binder Refill Sheets, Essendant
Catalog # 500024-650
Supplier: Janitorial Supplies
Specifications
- For Use With:RED-63453
- Paper color:Green
- Description:Bookkeeping record refill sheets, four-ring ledger binder
- Environmentally Preferable:
- Cat. No.:500024-650
- Supplier no.:RED14055
- Preprinted:Preprinted
- Print and ruling color:Green
- Punching:3 holes
- Sheet size W×H:5×8½"
Specifications
About this item
Forms are set-up for accounts payable and accounts receivable with debit, credit and balance columns.
- Easy-to-use sheets make performing accounting tasks easier and less time consuming
- Green paper color is easy on the eyes
For use with Four-Ring Ledger Binder (RED-63453, sold separately).