Smead® Heavyweight Manila End Tab Conversion File Folders
Catalog # 500011-546
Supplier: Janitorial Supplies
Specifications
- Color:Manila
- Material:Manila, 11 pt.
- Size:Letter
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500011-546
- Type:Convertible end, top tab
- Supplier no.:SMD24190
Specifications
About this item
Get the most out of your file folders
These dual purpose folders have both top tab and extended 91/2" end tab for use on shelf or in drawer. Straight cut allows color-coding on either or both interlocking reinforced tabs, compatible with AlphaZ system (labels sold separately). Scored for 3/4" expansion.
Certifications: SFI Certified.