Order Entry
United States
ContactUsLinkComponent
Scotch® Deluxe Desk Tape Dispenser with Attached 1" Core
Scotch® Deluxe Desk Tape Dispenser with Attached 1" Core
Catalog # 500008-468
undefined
Scotch® Deluxe Desk Tape Dispenser with Attached 1" Core
Catalog # 500008-468
Supplier Number:  MMMC40BK

Specifications

  • For Use With:
    Tape width: 0.75"; tape length: 1500"
  • Color:
    Black
  • Description:
    Tape dispenser, core size 1"
  • Cat. No.:
    500008-468
  • Supplier no.:
    MMMC40BK

Specifications

About this item

The convenience of desktop tape in a handy dispenser

Tape not included.