Saunders WorkMate™ Storage Clipboard
Catalog # 500006-292
Supplier: Janitorial Supplies
Specifications
- Color:Charcoal, Gray
- Description:PP-Clipboard, holds paper size 8.5x12", clip capacity 0.5"
- Cat. No.:500006-292
- W×H:10.75×13.5"
- Supplier no.:SAU00470
Specifications
About this item
Ideal for anyone who needs a compact, portable storage box and work surface all in one unit
Durable organizer has large 9 1/4 x 13 work surface with 1" of storage under lid. Snaps closed to protect work. Features an internal clip that holds documents, writing instruments and business cards. For outdoor or indoor use. Low-profile, no-snag clip has rubber corner grips to hold papers securely and minimize bulk. Rugged, lightweight polypropylene provides a solid, smooth writing surface.