Cardinal® Easel Round Ring Binder
Catalog # 500001-513
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:225
- Capacity:1"
- Color:Black
- Description:Binder With Horizontal or Landscape Orientation
- Material:Linen Vinyl
- Size:11 x 8 1/2"
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500001-513
- Supplier no.:CRD09260
Specifications
About this item
Distinctive black leather-grain vinyl covers, sturdy construction.
- Non view binders
- Three round ring fasteners are used
1" double booster metal round rings for added durability.