Westcott® Transparent Plastic Ruler, Essendant
Catalog # 500024-323
Supplier: Janitorial Supplies
Specifications
- Description:Metric/imperial ruler
- Length:6"
- Material:Plastic
- Cat. No.:500024-323
- Graduations:mm, cm; ¹⁄₁₆"
- Supplier no.:ACM45016
Specifications
About this item
Transparent plastic construction
1" wide.