3M™ Extra-Wide Adjustable Monitor Stand
Catalog # 500024-148
Supplier: Janitorial Supplies
Specifications
- W×D:20×12"
- Color:Black
- Description:Monitor riser
- Height:2½ - 5¾"
- Cat. No.:500024-148
- Supplier no.:MMMMS90B
Specifications
About this item
Accommodates a laptop below and also work for printers, providing storage below.
- Adjusts from 2 1/2" to 5 3/4" height
- Adjusts in 1⅝" increments
Holds up to 40 lbs. or a 17" CRT monitor.