X-ACTO® Mighty Mite® Electric Pencil Sharpener
Catalog # 500024-571
Supplier: Janitorial Supplies
Specifications
- Color:Mineral Green
- Description:Electric desktop pencil sharpener, X-ACTO™ steel cutter
- Height:3.5"
- Environmentally Preferable:
- Cat. No.:500024-571
- Cord length:5 ft.
- Depth:5"
- Width:3.5"
- Supplier no.:EPI19500
Specifications
About this item
As powerful as larger sharpeners.
- Comes with X-ACTO™ steel blades and Pencil Saver® to prevent over-sharpening
- Thermal overload shuts off motor before overheating while Auto Reset™ starts it when cool
Certifications: UL/cUL Listed