United Facility Supply Red Shop Towels
500029-957
- Width:14 "
- Color:Red
- Length:15 "
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500029-957
- Supplier no.:UFSN900RST
Make sure you have the necessary equipment for intensive cleaning.
- Solid red, all-cotton, pre-washed cloths are both soft and absorbent
- Cloths are ready to start cleaning as soon as they leave the bag
- Hemmed edges help prevent fraying and provide a longer life for the cloths
- Ideal for industrial and harsh environments
Made from 100% recycled pre-consumer textile materials.