Redi-Tag® Recycled 100% Self-Stick Notes, Essendant
Catalog # 500018-526
Supplier: Janitorial Supplies
Specifications
- Ruling:Plain
- Description:Square notes in pastel colors
- Height:3"
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500018-526
- Width:3"
- Supplier no.:RTG26704
- No. of sheets per pad:100
Specifications
About this item
Increase efficiency and help keep all your important thoughts and appointments written down, but not at the expense of the environment.
- 100% recycled
- Assortment of blue, green, pink, yellow
Simply place the notes where you can easily see them and reposition them when needed.