Kantek LCD Monitor Stand
Catalog # 500025-396
Supplier: Janitorial Supplies
Specifications
- W×D:18×12½"
- Color:Black
- Description:Monitor stand with two drawers
- Height:5"
- Cat. No.:500025-396
- Supplier no.:KTKMS200B
Specifications
About this item
Designed to help reduce neck and eye strain by keeping monitor at a comfortable angle.
- Constructed from high impact plastic to support LCDs up to 35 lbs.
- Rubber feet prevent falling off of surface
Drawers provide ample storage space to keep office supplies organized and off the desk.