Kantek Clear Acrylic Desk File
Catalog # 500025-064
Supplier: Janitorial Supplies
Specifications
- Depth:6½"
- Width:8"
- Color:Clear
- Description:Inclined file sorter, non skid feet
- Height:7½"
- Material:Acrylic
- Cat. No.:500025-064
- No. of compartments:3
- Supplier no.:KTKAD45
Specifications
About this item
The difference is clear
Stylish sorter is crafted from heavy-cast polished acrylic for long-lasting durability and a sleek, contemporary look. Three 2" deep sections store folders and files while providing a clear view of contents. Nonskid feet protect your desktop.