Order Entry
United States
ContactUsLinkComponent
Hammermill® Fore® MP White Multipurpose Paper
Hammermill® Fore® MP White Multipurpose Paper
Catalog # 500038-814
undefined
Hammermill® Fore® MP White Multipurpose Paper
Catalog # 500038-814
Supplier Number:  HAM102848

Specifications

  • Color:
    White
  • Dimensions:
    11×17"
  • Cat. No.:
    500038-814
  • Weight:
    24 lbs.
  • Supplier no.:
    HAM102848

Specifications

About this item

Optimized for sharper text and graphics, this top-of-the-line paper provides truly professional-grade performance.

  • Brightness rating of 110 (International) and 96 (US)
  • Acid-free, archival-quality paper.

Thanks to ColorLok® technology, blacks are up to 60% bolder, and colors are up to 30% more vivid. 99.99%™ Jam-Free Guarantee ensures less than one jam per 10,000 sheets on high-speed digital equipment. Enhanced, bright white, 100% virgin fiber dries up to three times faster than alternative materials. Compatible with all printing equipment: small and large offset presses, copiers, laser printers, inkjet printers and fax machines.

Certifications: PEFC Certified, CERFLOR Certified.