HON® Volt® Series Task Chair With Synchro-Tilt
Catalog # 500005-893
Supplier: Janitorial Supplies
Specifications
- Depth:25.75"
- Width:19.25"
- Color:Black
- Description:Mid-height swivel task chair with Synchro-Tilt
- Height:35.75 - 40"
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Model:500005-893
- Environmental Certification:level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
- Back Material:100% polyester
- Frame Color/Finish:Black
- Seat/Back Color:Black
- Weight capacity:250 lbs.
- Seat Dimensions:W18.5×D18.75"
- Backrest Dimensions:W×H 17¼×18¾"
- Cat. No.:500005-893
- Seat height:18 - 22.25"
- Foot style:Casters
- Supplier no.:HON5703GA10T
Specifications
About this item
The upholstery of this mid-back task 360° sivel chair contains stain-resistant protection to maintain a clean appearance.
- Padded back and seat for comfort
- Height adjusts for individual's comfort level
- Synchro-tilt allows back to recline at a 2-to1 ratio to seat angle
Five star base with five casters.
Optional height adjustable T-arms HON-5795T available
Certifications: Meets or exceeds ANSI/BIFMA standards
Ordering information: Casters supplied with this chair are not suitable for all floor types.