basyx™ VL606 Stacking Guest Chair without Arms
Supplier: Janitorial Supplies
Certificates
About this item
Contemporary design adds flair to any environment.
- Padded seat and back for comfort
- Steel frame provides extreme strength
Certifications: Meets or exceeds ANSI/BIFMA standards
Specifications
- Catalog No:
- 500005-205
- 500005-204
- 500005-207
- Model:
- 500005-205
- 500005-204
- 500005-207
- Frame Color/Finish:
- Black
- Black
- Black
- Frame Material:
- Steel
- Steel
- Steel
- Seat/Back Color:
- Black
- Navy
- Charcoal
- Back Material:
- 100% polyester
- 100% polyester
- 100% polyester
- Seat Dimensions:
- W19×D17.5"
- W19×D17.5"
- W19×D17.5"
- Backrest Dimensions:
- W×H 18½×14¾"
- W×H 18½×14¾"
- W×H 18½×14¾"
- Weight capacity:
- 250 lbs.
- 250 lbs.
- 250 lbs.
Specifications
Frequently Bought Together