Order Entry
United States
ContactUsLinkComponent
Alba Stily Costumer
Alba Stily Costumer
Catalog # 500041-875
undefined
Alba Stily Costumer
Catalog # 500041-875
Supplier Number:  ABAPMVIENAN

Specifications

  • Depth:
    15.5"
  • Finish:
    Black
  • For No. of hangers/hooks:
    8
  • Width:
    15.5"
  • Description:
    Customer / coat-tree
  • Height:
    70.5"
  • Material:
    Steel
  • Environmentally Preferable:
  • Cat. No.:
    500041-875
  • Supplier no.:
    ABAPMVIENAN

Specifications

About this item

Steel tubing with weighted black metal base

  • 8 garment hanging capacity
  • Steel material
  • Stand alone mounting
  • 4 hooks
  • 4 knobs

Four wood coat knobs, four wood accessory hooks and an integrated umbrella stand with removable water container.