FireKing® Insulated Storage Cabinet
Catalog # 500003-457
Supplier: Janitorial Supplies
Specifications
- Depth:19¼"
- Width:36"
- Color:Parchment
- Description:Fire-resistant safety cabinet
- Height:72"
- Material:Steel, powder coated
- Environmentally Preferable:
- Cat. No.:500003-457
- Type:4 shelves
- Supplier no.:FIRCF7236D
Specifications
About this item
Designed to accommodate oversized binders and end-tab filing.
- Insulated to protect valuables
- High-security lock ensures resistance to picking and drilling
- Durable finish helps resist scratches and dents
Certifications: U.L.Class 350 1-Hour Insulated record container rating.