Order Entry
United States
ContactUsLinkComponent
 
PurSwab® Soft Oval Foam Tipped Applicator, Black Polypropylene Handle, Puritan Medical Products
  89133-788
Product available on GSA Advantage®
undefined
PurSwab® Soft Oval Foam Tipped Applicator, Black Polypropylene Handle, Puritan Medical Products
  89133-788
 :  1276BK
Product available on GSA Advantage®

 

  • Cat. No.:
    89133-788
  • Handle length:
    153.5 mm (6.043")
  • Head width:
    6.34 mm (0.250")
  • Head length:
    18.5 mm (0.728")
  • Handle width:
    3.4 mm (0.134")
  • Supplier no.:
    1276 BK

 

 

For removing epoxy residues and flux or applying solutions or adhesives

Made in the USA.

Soft oval flexible tip on a black polypropylene handle. Nonsterile.

 : CE marked.
 : Packaged as 2 bags of 500 swabs per bag.