Boardwalk® Counter Brush
89125-948
- Bristle color:Black
- Bristle material:Tampico
- Handle material:Plastic
- Cat. No.:89125-948
- Handle length:31/2"
- Handle color:Tan
- Supplier no.:BRU 5208
- Brush head length:4 1/2"
- Trim length:2½"
Thick, full, resilient bristles are ideal for pushing sawdust, glass and electronic parts debris.
- Comfortable molded handle
- Thick and full, resilient bristle
- Lanyard hole enables hang-hook storage
- 21/2" tampico bristles
Ergonomic molded handle ensures comfortable use.