VAI® DAS-WIPE 100 Sterile, Veltek Associates
Catalog # 89089-414
Supplier: Veltek Associates
Specifications
- Cat. No.:89089-414
- W×L:30.5 x 30.5 cm (12 x 12")
- Supplier no.:DW1001212S2319
Specifications
About this item
Individually-packaged sterile wipes are a polyester blend that is inherently low in particulate and shedding features and saturated with DAS stainless steel cleaner and lubricant. DAS-Wipe 100 is designed to replace silicone on turntables, process lines and as a general lubricant to assure bottles do not stick during movement towards the critical fill site.
Excellent for pharmaceutical and biotechnology industries. Filtered at 0.2 µm. Completely traceable. Shelf life of three years.
Packaging: Gamma-irradiated, double-bagged, and delivered with lot-specific sterile documentation.