Erem® Oblique Angle Head Cutter, Flush Cut, Cooper Tools
Catalog # 37699-458
Supplier: Cooper Tools
Specifications
- Description:Tip Cutter
- Material:Tungsten carbide
- Cat. No.:37699-458
- Cutting capacity:1.2 mm (0.047")
- Tip style:Angled Wide Head
- Overall length:110 mm (4.331")
- Supplier no.:503ETF
- Cut type:Flush
Specifications
About this item
The angled head of this cutter provides for precise cuts at different working angles.
- Head features a 30° angle
Carbide blades cut 18 AWG and smaller wires and mainly used for micro-electronic applications.