Erem® Magic™ Diagonal Tip Cutter, Super Flush Cut, Cooper Tools
Tip Cutter, Tungsten carbide, 0.3 mm (0.012"), 11.5 cm (4.527"), Tapered Relieved Head, Super flush
Catalog # 37699-338
Supplier: Cooper Tools
Supplier #: 576TX
Erem® Magic™ Diagonal Tip Cutter, Super Flush Cut, Cooper Tools
Catalog # 37699-338
Supplier: Cooper Tools
Jump to:
Product Details & Documents
High-precision tungsten carbide cutter for stainless wires, catheters, and coiled wires.
- Narrowest head shape
The underside of the cutter is relieved and facilitates optimum access even to extremely hard-to-reach areas.
Specifications
- Description:Tip Cutter
- Material:Tungsten carbide
- Cutting capacity:0.3 mm (0.012")
- Tip style:Tapered Relieved Head
- Overall length:11.5 cm (4.527")
- Cut type:Super flush
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



