Sample Tubes, PFA, BrandTech
15 ml (0.5 oz.), 22dia. x 110H mm (7/8 x 45/16")
Catalog # 83008-562
Supplier: Brandtech
Supplier #: 103897
Jump to:
Product Details & Documents
Sample tubes used for sample preparation, centrifugation, and autosampler racks for trace analysis.
- Made of PFA (perfluoroalkoxy copolymer)
- Highly heat- and chemical-resistant, autoclavable, and easy-to-clean
- Can withstand temperatures from –200 to 260 °C (–328 to 500 °F)
The 15mL sample tube features a calibrated ring-mark at 10mL and a PFA screw cap with a GL25 screw thread.
Specifications
- Capacity:15 ml (0.5 oz.)
- Dimensions:22dia. x 110H mm (7/8 x 45/16")



