Specifications
- Width:18"
- Description:Mobile Desk
- Height:40"
- Length:36"
- Environmentally Preferable:
- Cat. No.:82000-938
- Shipping weight:55 lbs.
- Load capacity:600 lbs.
- Supplier no.:MDSX3
Specifications
About this item
Mobile desk can be used for storage or can be combined with accessories to provide a multi-functional lab desk
Customize your desk with slide-out keyboard, flat monitor mounting bracket, and power strip. Keyboard shelf is epoxy-coated for a high level of corrosion resistance. Bracket mounts flat computer monitor between two posts on desk. Six-outlet power strip features surge protection and mounts flush with shelf frame. Power strip is UL listed.
Phenolic work surface offers a high level of chemical- and corrosion-resistance. The longitudinal beams and posts are made from continuous glass fibers and thermoset resin composite material. Ledges, dividers, and wedge are made from glass-reinforced polypropylene. The post and center beam caps are made from high-density polyethylene.