Order Entry
United States
ContactUsLinkComponent
 
Rubbermaid® Commercial TradeMaster® Utility Carts
  19758-924
undefined
Rubbermaid® Commercial TradeMaster® Utility Carts
  19758-924
 :  RCP453388BLA

 

  • Depth:
    49"
  • Width:
    26¼"
  • Color:
    Black
  • Description:
    Four-Drawer and Cabinet Cart, Small
  • Material:
    Structural foam
  • Cat. No.:
    19758-924
  • No. of shelves:
    1
  • No. of drawers:
    4
  • Casters:
    2 swivel, 2 fixed, TPR
  • No. of doors:
    1
  • Supplier no.:
    453388 BLA
  • No. of handles:
    1
  • Caster diameter:
    5"

 

 

The Rubbermaid® Commercial TradeMaster® utility cart easily transport tools and supplies where you need them.

  • Includes shelf, drawers, and cabinet
  • Transports up to 750 lbs
  • Structural foam body for high strength and low weight

The utility cart is made from a durable structural foam construction. The rolling utility cart is low maintenance, and rust, dent, and chip resistant. These utility carts feature a comfort grip, user-friendly handle and molded-in compartments for small parts or tools. The utility cart includes 5' non-marking casters, 2 fixed and 2 swivel with total lock brakes and full-extension, ball bearing drawer slides. Single key lock secures all drawers and allows one drawer to open at a time.

 : Available accessories (sold separately) include a 56 cm (22") refuse bin that holds 30 l (8 gal.), a 26.7 cm (101/2") utility bin that holds 15 l (4 gal.); a molded parts organizer that fits on top shelf of cart, a three-outlet surge protected power strip with 4.6 m (15') cord, a set of four hooks for holding cables and step stools; and a 20.3 cm (8") pneumatic caster kit that allows smoother operation on rough surfaces. Contact your VWR representative for more information.