Order Entry
United States
ContactUsLinkComponent
Valves and Inlet Fittings, WaterSaver Faucet
Valves and Inlet Fittings, WaterSaver Faucet
Catalog # VFCT4200141WSA
Supplier:  WaterSaver Faucet
undefined
Valves and Inlet Fittings, WaterSaver Faucet
Catalog # VFCT4200141WSA
Supplier:  WaterSaver Faucet
Supplier Number:  CT4200141WSA

Specifications

  • Description:
    90° Double Wye Fitting
  • Cat. No.:
    VFCT4200141WSA
  • Pressure range:
    5.2 bar (75 psig)
  • Supplier no.:
    CT4200141WSA

Specifications

About this item

All valves and inlet fittings are machined from forged brass and are provided with a serrated hose end

  • On/off control
  • Plastic lever handle
  • Forged brass valve body
  • Test media: Nitrogen
  • Test pressure: 125 psi

ColorTech construction products reflect European styling and are white epoxy/ polyester hybrid powder coated. Ball valves are provided with a black nylon handle. Mounting shanks (9.5 mm/ ³/₈" IPS), locknuts and washers are included. Valve specifications are included in the table below.

ADA, CSA approval for burning gas.

All Gases (Excludes Acetylene (C2H2) and Ammonia (NH3). These services require stainless steel construction.)