Order Entry
United States
ContactUsLinkComponent
Culture Capsules, 0.2 µm, Sterile, Cytiva (Formerly Pall Lab)
Culture Capsules, 0.2 µm, Sterile, Cytiva (Formerly Pall Lab)
Catalog # 28143-999
Supplier:  Cytiva
Product available on GSA Advantage®
Culture Capsules, 0.2 µm, Sterile, Cytiva (Formerly Pall Lab)
Catalog # 28143-999
Supplier:  Cytiva
Supplier Number:  4227
Product available on GSA Advantage®

Specifications

  • Pore size:
  • Description:
    Filling Bell Only
  • Environmentally Preferable:
  • Max. Ambient Temperature:
    100 °C (212 °F)
  • Max. Operating Pressure:
    3.4 bar (50 psi) at 21 °C (70 °F)
  • Cat. No.:
    28143-999
  • Filtration area:
  • Inlet/outlet connections:
  • Hold-up volume:
  • Supplier no.:
    4227

Specifications

About this item

Specifically designed for sterilizing cell culture media.

  • Disposable
  • Two layers, Non-pyrogenic
  • Pleated design for maximum throughput and effective filtration

Disposable culture capsules incorporate two layers of low protein binding HT Tuffryn® (polysulfone) membrane for reliable purification.

Body housing and end caps are constructed of polycarbonate with a polypropylene core and vent plug. The upstream/downstream filter support is polyester. For additional safety, a polycarbonate filling bell is available. Sterilized by gamma irradiation. If further sterilization is desired prior to use, capsules may be autoclaved once only at 121 °C (250 °F) for 20 minutes at 1.0 bar (15 psi).

Culture capsules pass USP Class VI-121°C Plastics Test. Endotoxicity is less than 0.5 EU/mL using the Limulus Amebocyte Lysate (LAL) Test. Finished product has been sampled and tested for bacterial retention per ASTM F838-83 methodology using Brevundimonous diminuta at 107 organisms/cm² in cell culture media.

Minimum Bubble Point – Water: 2.4 bar (240 kPa, 35 psi)

Ordering information: Supplied individually wrapped.