SP Bel-Art Small Molded Benchtop Fume Hood, Bel-Art Products, a part of SP
Catalog # 490012-236
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Benchtop Fume Hood
- Environmentally Preferable:
- Cat. No.:490012-236
- Shipping weight:38 lbs.
- Supplier no.:H50000-0002
Specifications
About this item
Designed for small facilities or installations in which fume hoods are needed, this unit is excellent for use in schools, junior colleges and universities.
- One-piece shell design
- Molded of chemical-resistant polyethylene
- Rounded inside corners for easy cleaning
- A bottom gap allows for continuous air flow
The clear acrylic sash slides on a track featuring stop pins for open, closed or intermediate positions
Front opening: 22 x 12”
Ordering information: The stepped exhaust duct can be used with either a 12 or 15 cm (4 or 6") diameter duct. An exhaust system capable of drawing 200 cfm (free air) is recommended.