A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
- Thickness of 6 µm
Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels.
The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
- Catalog No:
- 28297-229
- 28456-087
- 28456-123
- 89013-946
- 28456-101
- 28456-167
- 28456-145
- 28456-022
- 28456-065
- 28456-043
- 70240-016
- Thickness:
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- 390 µm (typical)
- Particle Retention:
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- 6 µm (Particle retention rating at 98% efficiency), in liquid max.
- Filtration Speed:
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Approx. 2 s (Herzberg)
- Ash Content:
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- Airflow Rate:
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- 26 s/100 ml/in²
- Basis Weight:
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- 187 g/m²
- Burst Strength:
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- 0.034 bar, wet burst; 1.930 bar, dry burst
- Flow Rate:
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Medium flow, thick
- Tensile Strength:
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry
- 72 N/15 mm Tensile M/D Dry