Zinc, Galvanizing, Ø50x20mm, ARMI | MBH, LGC Standards
Supplier: LGC Standards
New Product
Certificates
About this item
Frequently Bought Together
Whatman™ GD/XP Syringe Filters
Supplier: Cytiva
CellPro™ Syringe Filters
Supplier: Alkali Scientific
BOT TP FILT PP 500ML NYLN 0.45UM NS CS12
Supplier: VistaLab
Diamond® PureFlow™ Nylon Syringe Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
BOT TP FILT PP 1000ML NYLN .45UM NS CS12
Supplier: VistaLab
SYRINGE FILTER PES 0.22 UM 30 MM
Supplier: STEMCELL Technologies
GLASS FIBER FILT DISK 1.0UM 50MM S CS50
Supplier: VistaLab
FILTER SYS 150ML PES 0.45UM 50MM S CS12
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS
BOT TP FILT 150ML PES 0.45UM 50MM S CS24
Supplier: VistaLab
Diamond® PureFlow™ PTFE Syringe Filters, Sterile, Globe Scientific
Supplier: Globe Scientific
Acrodisc® Syringe Filters, 13 mm, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
FILTER SYS 150ML PES 0.45UM 50MM S CS12
Supplier: VistaLab
SYRINGE FILTER NYLON 0.22UM 13MM S CS75
Supplier: CELLTREAT SCIENTIFIC PRODUCTS MS