VWR® Advanced Research Trinocular Microscope Phase Package
Catalog # 77676-440
Supplier: VWR International
New Product
Specifications
- Description:Advanced research trinocular microscope phase package
- Cat. No.:77676-440
Specifications
About this item
This microscope for diverse questions from life sciences, but also from material sciences.
- Advanced Compound Microscope Phase Contrast Lab Package
- Trinocular head Siedentopf type 30° inclined, 360° rotating (light split 20/80)
- Widefield high eyepoint eyepiece WFPL 10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
- Reversed Sextuple nosepiece
- CCIS Plan Achromat objectives EC-H PL4×
- CCIS Plan Phase objectives Ph10×, Ph40× S, Ph100× S-Oil
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Phase contrast 5 posisition (BF, DF, PH1, PH2, PH3) turret condenser
- Phase centering telescope
- 45 mm blue filter
- Koehler illumination 3 W LED with external lamp house and intensity control
The standard EC-H Plan Achromat objectives can be replaced by Fluorite and Apochromatic lenses for maximum optical performance. Demanding users benefit from the system’s flexibility of its construction kit, ready to configure a personal microscope for individual requirements.
Universal power supply: 100 to 240 V cUL
Delivery: Includes immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover.