VWR® Stereo Zoom LED Microscopes
New Product
Basic stereo microscope for education work in university and High school, also suitable for transparent samples. The implemented click-stops allow precise reproduction of magnification. Students and lab technician benefit from the package solution with integrated transmitted/incident LED illumination, ready to start.
- Greenough zoom stereo microscope optical system
- Widefield eyepieces 10×/F.N. 20
- Binocular: 45° binocular stereomicroscope head
- Trinocular: 45° trinocular stereomicroscope head (Photo/Video: 50/50 fixed)
- R2LED: Compact incident/transmitted illumination stand
- 3 W Intensity controlled LED incident and transmitted illumination
Affordability and precision are beautifully combined in VWR's new Stereo Zoom LED Microscope. This all-rounder, has been designed to be a versatile and durable optical instrument for everyday use in education, industry, and the life sciences.
Power supply: 100 to 240 V (cUL)
- Catalog No:
- 77676-452
- 77676-454
- Zoom Lens:
- 6:1
- 6:1
- Working Distance:
- 100 mm
- 100 mm
Frequently Bought Together