Order Entry
ContactUsLinkComponent
Masterflex® Miniflex® OEM Panel Mount Pumps Systems
Masterflex® Miniflex® OEM Panel Mount Pumps Systems
   Sustainable Options Available
New Product
Certificates
undefined
Masterflex® Miniflex® OEM Panel Mount Pumps Systems
   Sustainable Options Available
New Product
Certificates

Specifications

  • Model:
  • 77222-14
  • 77222-10
  • 77222-12
  • 77222-00
  • 77222-02
  • No. of Channels:
  • 1
  • 1
  • 1
  • 1 or 2 (head not included)
  • 1 or 2 (head not included)
  • Environmentally Preferable:
  • No. of rollers:
  • 4
  • 3
  • 3
  • 3 - 6 (pump head dependent)
  • 3 - 6 (pump head dependent)
  • Control Type:
  • Remote 4 - 20 mA
  • Remote 4 - 20 mA
  • Remote 0 - 10 V input
  • Remote 4 - 20 mA
  • Remote 0 - 10 V input
  • Housing Material:
  • Anodized aluminum, stainless steel
  • Anodized aluminum, stainless steel
  • Anodized aluminum, stainless steel
  • Anodized aluminum, stainless steel
  • Anodized aluminum, stainless steel
  • Min. flow rate per channel:
  • 0.12 ml/min
  • 0,12 ml/min
  • 0.12 ml/min
  • 0.12 ml/min
  • 0.12 ml/min
  • Max. flow rate per channel:
  • 315 ml/min
  • 390 ml/min
  • 390 ml/min
  • 390 ml/min
  • 390 ml/min
  • Max. Flow Rate:
  • 315 ml/min
  • 390 ml/min
  • 390 ml/min
  • 390 ml/min
  • 390 ml/min
  • Speed range:
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Drive IP rating:
  • IP 56 (front panel)
  • IP 56 (front panel)
  • IP 56 (front panel)
  • IP 56 (front panel)
  • IP 56 (front panel)
  • Accuracy:
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • Drive:
  • 30 W BLDC
  • 30 W BLDC
  • 30 W BLDC
  • 30 W BLDC
  • 30 W BLDC
  • Duty Cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 3
  • 3
  • 3
  • 3
  • 3
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Power:
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing sizes accepted:
  • L/S® 13, 14, 16, 25
  • L/S® 13, 14, 16, 25
  • L/S® 13, 14, 16, 25
  • L/S® 13, 14, 16, 25
  • L/S® 13, 14, 16, 25
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. Pressure:
  • 1 bar (15 psi) @ max flow
  • 1 bar (15 psi) @ max flow
  • 1 bar (15 psi) @ max flow
  • 1 bar (15 psi) @ max flow
  • 1 bar (15 psi) @ max flow
  • Voltage:
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • 24 VDC
  • Warranty:
  • 2 Years
  • 2 Years
  • 2 Years
  • 2 Years
  • 2 Years

Specifications

Frequently Bought Together