Specifications
- Description:Advanced research trinocular microscope with EPI attachment (DAPI FITC TRITC)
- Cat. No.:77676-450
Specifications
About this item
This microscope for diverse questions from life sciences, but also from material sciences.
- Advanced compound Epi fluorescence microscope trinocular head Siedentopf type 30° inclined, 360° rotating (light split 20/80)
- Widefield high eyepoint eyepieces WFPL 10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
- Reversed sextuple nosepiece
- CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S,EC-H PL100× S-oil
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Achromat swing-out condenser N.A. 0.90 with iris diaphragm
- Koehler illumination 3 W LED with external lamp house and intensity control
- Universal power supply 100 to 240 V cUL
The standard EC-H plan achromat objectives can be replaced by fluorite and apochromatic lenses for maximum optical performance. Demanding users benefit from the system’s flexibility of its construction kit, ready to configure a personal microscope for individual requirements.
Complete Epi-Fluorescence attachment for this microscope consists of the following individually listed parts:
Epi-Fluorescence attachment with filter cassette
Mercury Lamp 100 W
Lamphouse HBO 100 W, collector lens and mercury lamp socket
Starter unit HBO 100 W
Lamp centering tool
Power cord
Standard fluorescence filter sets:
DAPI/Hoechst/AlexaFluor 350
Exciter D375/28×
Dichroic AT415DC
Emitter D460/50 m
EGFP/FITC/Cy2/AlexaFluor 488
Exciter AT480/30×
Dichroic AT505DC
Emitter AT535/40 m
TRITC/Cy3/TagRFP/AlexaFluor 546
Exciter AT540/25×
Dichroic AT565DC
Emitter AT605/55 m