Xylazine Test Strip with Micro Scoop, WiseBatch
Catalog # MSPP-XYL-WB2
Supplier: WISEBATCH LLC MS
Specifications
- Description:Xylazine test strips with micro scoop
- Size:100 test strips/pack
- Cat. No.:MSPP-XYL-WB2
- Sensitivity:500 ng/ml
- Parameters tested:Xylazine
Specifications
About this item
The WiseBatch Xylazine Test Strip has the ability to test for trace amounts of Xylazine in drug samples.
- Testing sensitivity to a concentration as low as 500 ng/ml
- Results are displayed within 1 to 2 minutes
- 99% + accuracy rating
- 18 to 24 month shelf life
The test strip includes a micro scoop, simple instructions for use, as well as a scannable QR code that leads to the resources section on the WiseBatch website where users can find a broad spectrum of testing education.
This product must be stored at 2 to 30° C (35.6 to 86° F).
Ordering information: Includes micro scoop.
Packaging: Includes 1 pack of 100 individually wrapped xylazine test strips.