Fentanyl Test Strip with Micro Scoop, WiseBatch
Catalog # MSPP-FYL-WB1
Supplier: WISEBATCH LLC MS
Specifications
- Description:Fentanyl test strips with micro scoop
- Size:100 test strips/pack
- Cat. No.:MSPP-FYL-WB1
- Sensitivity:200 ng/ml
- Parameters tested:FEN
Specifications
About this item
The WiseBatch Fentanyl Test Strip has the ability to test for Fentanyl and several analogues, including but not limited to: acetyl fentanyl, butryl fentanyl, furanyl fentanyl, acryl fentanyl, cyclopropyl fentanyl, 2-fluoro fentanyl, 3-fluoro fentanyl, and 4-fluoro fentanyl.
- Testing sensitivity to a concentration as low as 200 ng/ml
- Results are displayed within 1 to 2 minutes
- 99% + accuracy rating
- 18 to 24 month shelf life
The test strip includes a micro scoop, simple instructions for use, as well as a scannable QR code that leads to the resources section on the WiseBatch website where users can find a broad spectrum of testing education.
This product must be stored at 2 to 30° C (35.6 to 86° F).
Ordering information: Includes micro scoop.
Packaging: Includes 1 pack of 100 individually wrapped fentanyl test strips.