Order Entry
United States
ContactUsLinkComponent
ProfiLine™ Oxi 197i Portable Oxygen Meter, WTW
ProfiLine™ Oxi 197i Portable Oxygen Meter, WTW
Catalog # 80085-594
Supplier:  Avantor
cUL Listed
CSA Certified
UL Listed
undefined
ProfiLine™ Oxi 197i Portable Oxygen Meter, WTW
Catalog # 80085-594
Supplier:  Avantor
cUL Listed
CSA Certified
UL Listed
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Meter
  • Temperature Accuracy:
    ±0.1 K
  • DO Concentration:
    0.0…19.99 mg/L
  • DO Saturation:
    0.0…199.9%
    0.0…600%
  • DO Accuracy:
    ±0.5% of value
  • DO Salinity Compensation:
    Automatic from 0 - 70, adjustable via display
  • Temperature Compensation:
    <2% at (0 to 40 °C (32…104 °F)
  • Cat. No.:
    80085-594
  • Supplier no.:
    3B30-010

Specifications

About this item

This high-precision, heavy-duty, submersible, waterproof meter can measure oxygen level to a depth of 100m (330') when combined with an oxygen depth armature.

  • Oxygen depth armatures feature a built-in temperature sensor, waterproof plug, pressure-resistant steel armoring with protective hood
  • Automatic air pressure compensation with built-in pressure sensor (500–1100 hPa)
  • Features a data logger that can record up to 800 data points with output that corresponds to the display

Includes MultiLab™ software, which allows them to be externally controlled via a personal computer.

Certifications: Meter meets IP66 and IP67 requirements. UL and C-UL listed, conforms to GLP standards.
Ordering information: Manufacturer’s three-year warranty. Meter is supplied with a carrying/support handle, carrying strap, and NiMH rechargeable batteries. Additional sensors and accessories are also available; see 80085-412 series.