Portable Fume Extractor, PACE®
30138-402
: Pace
- Description:Arm-Evac® 105 Extractor
- Cat. No.:30138-402
- W×D×H:33×31.5×21.5 cm ( 11 ½ × 11 ½ × 19 11/16")
- Electrical:115 V, 60 Hz
- Weight:11.5 kg (25.3 lbs.)
- Supplier no.:8888-0110
This self-contained, lightweight extractor features a brushless motor and heavy-duty, 20-gauge steel housing.
- An inlet cap seals the unused inlet when only one 0.9m (3') flex-arm (sold separately) is used
- ESD-safe
Supplied with prefilter and combo particle/gas filter.