Order Entry
United States
ContactUsLinkComponent
Qualified UV-NIR Fiber Optical Cable
Qualified UV-NIR Fiber Optical Cable
  77663-850
New Product
Qualified UV-NIR Fiber Optical Cable
  77663-850
 :  505161
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Qualified silica fiber with 600 µm core diameter (260 - 2200 nm), low solarization at 248 nm
  • Length:
    100 cm
  • Cat. No.:
    77663-850

 

 

Propriety Qualified UV-enhanced broad range silica fiber for optical measurements.

  • Fiber material: High quality silica/silica-step index multimode
  • Wavelength: UV-NIR 260 to 2200 nm
  • Numerical aperture (NA): 0.22
  • Connector: SMA 905, FC, ST, DIN, F125, F250, LLG
  • Jacketing: Silicone monocoil tubing
  • Temperature range −40 to +120 °C

WPI can deliver 'make-exact' fiber assemblies using proprietary qualified fiber and designed by in-house optical engineering. In addition WPI customers can count on the superior performance of WPI spectroscopy products and application knowledge to provide them reliable data to make new discoveries; whether it is one assembly, ten thousand assemblies or a complete fiber optic sensing system.

Benefits:
Bifurcated, cross, mixed fiber patch cords built for your specific project
Qualified proprietary fiber is WPI’s most advanced fiber product line. DIN 58145:2017-01
Qualified fiber allows for excellent transmission of UV-NIR light in long length fiber and perform exceptionall well in the 700 to 2200 nm wavelength region
Resists degradation due to UV exposure better than virtually any fiber on the market
Allows for true 'plug and play' replacement
Ideal for OEM and applications requiring field service or where multiple instruments must be used for a battery of tests
Includes certificate and data of both UV transmission and induced loss generated by continuous exposure to a 30W deuterium bulb of each fiber material batch from 185 to 360 nm

Applications:
Liquid chromatrography
Forensic medicine
UV Raman
Medical