Vacuum Pressure Pump, Gast®
About this item
Oil-less diaphragm pump
The motor is a single phase 1/8hp shaded pole, ball bearing type, with internal thermal protector
Ordering information: Complete with internal filter and muffler, pressure and vacuum gauges, pressure and vacuum regulators, rubber feet, carrying handle and hose nipples. Three-wire cord, switch and three-prong plug are included.
0 Options Available Below
Product Details & Documents
Oil-less diaphragm pump
The motor is a single phase 1/8hp shaded pole, ball bearing type, with internal thermal protector
Ordering information: Complete with internal filter and muffler, pressure and vacuum gauges, pressure and vacuum regulators, rubber feet, carrying handle and hose nipples. Three-wire cord, switch and three-prong plug are included.
Specifications for Product Family
Specifications
- Catalog No:
- 54908-037
- 54908-042
- Free Air Displacement:
- 1.1 cfm
- 1.1 cfm
- Pressure:
- 60 psi
- 60 psi
- Shipping Weight:
- 9.2 kg (20 lbs.)
- 9.2 kg (20 lbs.)
- Ultimate Vacuum:
- 25.5" Hg
- 25.5" Hg
Specifications
Product Family Options
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



