Order Entry
United States
ContactUsLinkComponent
Abbe Mark III Manual Transmission Refractometer, Reichert
Abbe Mark III Manual Transmission Refractometer, Reichert
  97000-150
 :  Avantor
undefined
Abbe Mark III Manual Transmission Refractometer, Reichert
  97000-150
 :  Avantor

 

  • Accuracy:
    ±0.0001 nD refractive index, ±0.1% (% solids)
  • Measurement Range - Refractive Index:
    1.3000 to 1.7000 nD refractive index, 0.0 to 95.0 % (% solids)
  • Temperature Control:
    10 to 80 °C (50 to 176 °F)
  • Temperature Compensation Range:
    10 to 40 °C (50 to 104 °F)
  • Temperature Precision (°C):
    ±0.01 °C
  • Cat. No.:
    97000-150
  • Supplier no.:
    1310488M

 

 

This manual transmission refractometer is a modern interpretation of the classic Abbe, with updated features such as digital readouts at the touch of a button and automatic temperature compensation in both the refractive index and Brix reading modes

Measurement values are provided on an LCD screen along with temperature, date, and time. The wide refractitve index range makes the instrument suitable for use in food and beverage, chemical, and pharmaceutical market applications. The instrument's software features automatic temperature equilibration detection for accurate, repeatable measurements, as well as the memory capacity to hold an additional 14 custom measurement scales. Readouts are available in English, German, Spanish, or French. Sample illlumination is provided by internal long-life LEDs, and each unit is equipped with two RS-232-C serial communication ports.

 : Supplied with manufacturer's two-year warranty.