Order Entry
United States
ContactUsLinkComponent
Micro-Flush Cutter for Delicate Wires 130 mm
Micro-Flush Cutter for Delicate Wires 130 mm
  77663-770
New Product
Micro-Flush Cutter for Delicate Wires 130 mm
  77663-770
 :  504749
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Micro-shear flush cutters
  • Length:
    12.7 cm (5")
  • Cat. No.:
    77663-770

 

 

Size and shape of these cutters are optimized to work in high density areas. Rockwell hardness of 55-57 RC. Cutting capacity: 18 AWG (1.02 mm) soft wire.

  • Ergonomic design with particulate-free grips
  • Micro-shear flush cutters for delicate wires
  • Black blades
  • Swiss made

The new ergonomic design offers several benefits:
Ergonomic handle reduces repetitive motion strain
Anti-slip rubber outer surface for improved grip
Perfect stiffness for increased productivity
Easy pick up with or without gloves
Ultimate operator comfort from UCP intelligent design
ESD-safe material

Micro-shears utilize a shearing cut to provide a clean and smooth cut. Anti-shock shear cutting greatly reduces mechanical shock delivered to the component and requires less effort to cut a wire as compared to compression wire cutters.