Order Entry
United States
ContactUsLinkComponent
 
VWR® Signature™ Depyrogenation Oven
  13309-458
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
VWR® Signature™ Depyrogenation Oven
  13309-458
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

 

  • Temperature range:
    40...260 °C (104...500 °F)
  • Volume:
    142 L (5 cu. ft.)
  • Description:
    Depyrogenation Oven
  • Cat. No.:
    13309-458
  • Ext. dimensions:
    80W x 64D x 89H cm (311/2 x 251/4 x 35")
  • Electrical:
    220 V, 2000 W
  • Shipping weight:
    113.4 kg (250 lbs.)
  • Chamber dimensions:
    58.4W x 53.3D x 45.7H cm (23 x 21 x 18")
  • Temperature uniformity:
    ±2 °C at 250 °C

 

 

Oven features PID/microprocessor control and mechanical convection horizontal air flow.

  • Ideal for Small Applications
  • PID/Microprocessor Controlled
  • VWR® Limited Two-Year Parts and Labor Warranty

A DT HT filter on the air intake side facilitates removal of airborne gram-negative bacteria. A plugged door provides maximum insulation and heat retention. Easy-to-read LED timer times up to 99 hours, 59 minutes, counts down "backward", and disengages the element at the end of set time. Air flow is rated at 144 lfm, which ensures quick, even drying of glassware. To ensure complete depyrogenation, the oven should be used in conjunction with a sterilizer and proper depyrogenation procedures for rendering glassware pyrogen-free.

 : Supplied with two 1.9 cm (3/4") thick shelves. Additional shelves and accessories sold separately.