Digital Block Reactor, DRB 200
104088-086
: Hach
- Temperature range:37...165 °C
- Temperature Stability:±2 °C
- Cat. No.:104088-086
- Block No. of Openings:1
- W×D×H:250×310×145 mm
- Type:DRB 200-5
- Weight:2.8 kg
- Hole size:9×13 mm Ø
2×20 mm Ø
Digital block heaters which can hold one or two heating blocks, units allow cuvettes and reaction vessels to be digested at identical or different temperatures and time settings. Heating blocks enable cuvettes and reaction vessels to be digested at identical or different temperatures and time settings.
- Pre-programmed for all standard digestions and freely programmable for user-specific digestions
- Temperature stability
- Excellent reproducibility
- Simple handling, easy and safe to operate
- Large, easily readable display and one-key operation for standard digestions