To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Concentration:0.05 - 20 mg/L
- Ø:15.9 mm
- Temperature range:0...50 °C
- Type:IntelliCAL™ LBOD101
- Description:IntelliCAL™ LBOD101 electrode
- Length:200 mm
- Material:PC/ABS
- Cat. No.:104087-348
- For use with:BOD measurements
- Connector:1 m cable
Specifications
About this item
The LBOD101 is a digital, luminescent dissolved oxygen (LDO) sensor with a replaceable, integrated stirring system. The electrode measures the dissolved oxygen for BOD (Biochemical Oxygen Demand) determination in BOD bottles in BOD5 testing applications. Ideal for initial and final dissolved oxygen measurements.
- Compatible with digital Hach meters only (e.g. HQd meters)
- No membranes to foul or replace, no electrolyte solution to replenish, and fast, reliable 2-point calibration that stabilizes quickly
- Stirrer assembly and long-life magnetic-based motor are replaceable
- Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
- Electrode can be moved between meters without the need to re-calibrate or re-enter measurement settings
- Ideal for a multi-user environment with multiple HQd series meters