About this item
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Suitable for: 24 well plates
- Membrane material: PET
- Frame material: PS
- Growth area: 0.3 cm²
- Working volume, insert: 0.1 t 0.4 ml
- Working volume, well: 0.8 to 1.6 ml
- Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
Inserts for cell culture plates form a two compartment system to simulate the in vivo situation in complex experiments in cell and tissue culture. Surface treatment on both sides (TC treatment) for better cell adhesion
High chemical resistance ensures that cells can be easily fixated and stained and minimizes non-specific binding of molecules. User-friendly design: stable, transparent casing, asymmetric for easy pipetting, lowered top edge for optimal gas exchange.
Tissue culture (TC) inserts are easy-to-use inserts for TC plates. When used in combination with our plates, the TC inserts form a two-compartment cell culture system in which the in vivo conditions of cells can be simulated extremely well.