Specifications
- Description:quadriPERM® cell culture dish
- Cat. No.:77589-830
- Packaging:BAGA
- Growth area:24.9 cm²
Specifications
About this item
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.
- Material: PS
- Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
- Square tissue culture dish with four compartments and outer dimensions of the ANSI/SLAS standard
- For direct cultivation of suspension cells or cultivation of adherent cells on slides, coverglasses or x-well cell culture chambers
- Many other areas of application: Parallel examinations, incubation on slides, immunohistology/immunocytochemistry, Northern, Southern or Western blotting
SARSTEDT's quadriPERM® 4 compartment, rectangular cell culture dish is ideal for suspension and hybridoma cell cultivation. Cells can be grown side-by-side in identical conditions for parallel analyses. Each compartment offers a 15 cm² growth area with a working volume of 10 ml. In addition to direct cell culture in quadriPERM®, each compartment is sized to accommodate a standard microscope slide for easy adherent cell cultivation on treated slides. The quadriPERM® dish can be combined with SARSTEDT's flexiPERM® inserts to further subdivide the four compartments into smaller cultivation units.