Order Entry
United States
ContactUsLinkComponent
Inspection and Rework Microscope with Flexarm Stand, A60 F, Leica Microsystems
Inspection and Rework Microscope with Flexarm Stand, A60 F, Leica Microsystems
Catalog # 77676-426
Supplier:  Leica Microsystems
New Product
undefined
Inspection and Rework Microscope with Flexarm Stand, A60 F, Leica Microsystems
Catalog # 77676-426
Supplier:  Leica Microsystems
Supplier Number:  8122681
New Product

Specifications

  • Description:
    Leica A60 F inspection and rework microscope with flexarm stand
  • Cat. No.:
    77676-426

Specifications

About this item

The Leica A60 F stereo microscope offers exceptional clarity and flexibility for inspection and rework tasks. Its Flexarm stand enables easy positioning, while Leica optics enhance efficiency and accuracy in various workspaces. Designed for professionals seeking a reliable and flexible solution.

  • See 80% more of your sample with a 46 mm object field
  • Comfortable access your sample due to the 122 mm working distance
  • Easy handling, less refocusing and time saving with up to 13.6 mm depth of field and Leica FusionOptics technology
  • Enables large surface overview and detailed observation with a magnification range from 5 to 30×

The Leica A60 F stereo microscope with a flexible Flexarm stand is an exceptional tool for inspection and rework applications. Engineered for precision and versatility, this microscope provides unparalleled clarity and flexibility in various workspaces. The innovative Flexarm stand allows users to position the microscope effortlessly for detailed inspection and intricate rework tasks. With its Leica optics and adjustable design, the Leica A60 F is the perfect solution for professionals seeking a reliable and adaptable stereo microscope to enhance the efficiency and accuracy of their inspection and rework processes.

Features and specifications include:
Leica A60 F, greenough stereo microscope including LED ring light and flex arm stand
6:1 zoom ratio
Zoom range: 5× to 30×
122 mm working distance
Ergonomic 38° viewing angle
Max. 46 mm field of view
Unique depth of field (zoom optics is based on the concept of the Leica patent of Leica FusionOptics®)
Patented, anti-static plastic covers: Leica ZeroStat with exchangeable protection glass
2× 10×/23 high eye point eyepieces with adjustable diopters and eyecups
LED ring light with Leica designed focus lens for homogeneous and bright illumination, approx. 50 000 operating hours, approx. 5600K color temperature
Diffusor to reduce reflections (removable)
Universal power supply, 100 to 240 V
Inclinable focus arm with 50 mm travel range, including flex arm stand

Delivery: Includes: Leica A60F; polarisation set for LED3000 RL; power cable, 2 m, USA.