- Description:Leica DM750 Educational microscope with integrated wireless camera, eyepiece pointers, and Koehler illumination
- Computer Requirements:Supported OS: Win 10 Pro/Win 11/ iOS/android
- Accessories Included:HDMI cable, USB C-A cable, USB stick, dust cover and user manual
- Camera:Digital color camera with CMOS sensor (¹/₂.₃")
- Illumination:LED
- Cat. No.:77676-418
The Leica DM750 microscope is an advanced educational tool with wireless documentation, interactive teaching, and sample visibility. Explore the microscopic world with precision optics and innovative features. Elevate your classroom with this versatile microscope.
- User-friendly design and innovative features provide a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world
- Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
- EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
- AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
- Integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom.
The Leica DM750 microscope is an exceptional educational companion, featuring cutting-edge technology and user-friendly design. Designed for optimal learning experiences, it integrates an advanced wireless camera for seamless documentation, an eyepiece pointer for interactive teaching, and Koehler illumination for sample visibility. With precision optics and innovative features, the Leica DM750 creates an immersive educational environment, allowing educators and students to explore the microscopic world with clarity and convenience. Elevate your classroom with this versatile microscope that combines educational functionality, advanced imaging capabilities, and durable design.
Features and specifications include:
DM 750 brightfield plan standard outfit
DM 750 right hand stage stand with standard illumination
Add on lens for condenser
Four position nosepiece
Universal power supply plus USB power with integrated connector to power a camera
Mechanical stage with non extending rack and slide holder
Auto off
Built in handle and cord wrap
Dust cover and user manual
45° binocular EZ tube with integrated 10×/20 eyepieces and pre set diopters with pointer on the right side
Abbe condenser 0.9 dry/1.25 oil with slot for phase and darkfield sliders and color coded for matching objectives
Plan 4×/0.10 NA, 26.2 mmW.D
Plan 10×/0.22 NA, 7.8 mm W.D
Plan 40×/0.65 NA, 0.31 mm W.D
Plan 100×/1.25 NA, 0.10 mm W.D
Possible to operate with 4k HDMI monitor using Enersight OSD
High definition live image 4k, 60fps, HDR
JPG images with up to 12 MP
Full HD MJPG video recording with 30 fps
Camera control: via PC (windows) using enersight desktop, via smartphone/tablet by enersight mobile app (connection to ethernet or wifi is required) or via USB mouse (not included) (enersight OSD mode)
capture images directly to USB Stick or send images via e-mail (enersight OSD mode)
USB-C connection to PC for enersight desktop