- Description:Leica DM500 Educational microscopes with integrated wireless camera and eyepiece pointers
- Computer Requirements:Supported OS: Win 10 Pro/Win 11/ iOS/android
- Accessories Included:HDMI cable, USB C-A cable, USB stick, dust cover
- Camera:Digital color camera with CMOS sensor (¹/₂.₃")
- Illumination:LED illumination with continuous intensity control
- Cat. No.:77676-412
The Leica DM500 microscope is an educational tool with precision optics, wireless camera, and eyepiece pointer for seamless documentation, collaboration, and interactive learning.
- Ready to work: Pre-centered, pre-focused Abbe condenser eliminates the need for adjustments
- Perfect light: LED illumination designed to provide even lighting across the full field of view without adjustments
- EZStore™ design with Handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- EZLite™ - provides over 20 years of bright, LED illumination which saves time and the cost of replacement bulbs
- AgTreat™ - all touchpoints treated to prevent bacteria spreading from student to student
- Integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom.
- Eyepiece pointer aids educators in guiding students to specific points of interest during lessons.
The Leica DM500 microscope is a versatile and user-friendly tool designed for educational exploration. Featuring precision optics, an integrated wireless camera, and an eyepiece pointer, this microscope provides a comprehensive learning experience. The integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom. The added eyepiece pointer aids educators in guiding students to specific points of interest during lessons, making the Leica DM500 an exceptional choice for educational settings where clarity, engagement, and interactive learning are paramount.
Features and specifications include:
DM 500 right hand stage stand with four position nosepiece
Universal power supply
USB power with integrated connector
Mechanical stage with non-extending rack and slide holder
Pre-centered and pre-focused abbe condenser with slot for phase and darkfield sliders
Abbe condenser has magnification labels for proper aperture setting
Built-in handle and cord wrap
45° binocular EZ tube with integrated 10×/20 eyepieces and pre set diopters and pointer on the right side
Plan objective 4×/0.10 NA, 26.2 mm W.D
Plan objective 10×/0.22 NA, 7.8 mm W.D
Plan objective 40×/0.65 NA, 0.31 mm W.D
Plan objective 100×/1.25 NA, 0.10 mm W.D, oil immersion, 10 ml oil
Flexacam i5 (compound):
Possible to operate with 4k HDMI monitor using enersight OSD
High definition live image 4k, 60fps, HDR
JPG images with up to 12 MP
Full HD MJPG Video recording with 30 fps
Camera control: via PC (windows) using enersight desktop, via smartphone/tablet by enersight mobile app (connection to ethernet or wifi is required) or via USB mouse (not included) (enersight OSD mode)
Capture images directly to USB stick or send images via e-mail (enersight OSD mode)
USB-C connection to PC for enersight desktop
Supported OS: Win 10Pro/Win 11/iOS/android